SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Lift Drum, 4 In Coated, Keyed, PK2

AMERICAN GARAGE DOOR| Zoro #: G2182065| Mfr #: 400-54SC

$84.02 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Cast aluminumFinish: Powder CoatedPackage Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182065 Mfr #: 400-54SC
Material: Cast aluminumFinish: Powder Coated
Package Quantity: 2Item: Drums
Outside Dia.: 4Max. Weight (Lb.): 550
Type: High Lift Drum, Specialty Coated, KeyedCountry of Origin (subject to change): China

Description

High Lift Drum, 4 In Coated, Keyed, Cast Aluminum, Powder Coat Finish, Package Quantity 2

Reviews