DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

High Lift Drum, 4 In Keyed, PK2

AMERICAN GARAGE DOOR| Zoro #: G1324495| Mfr #: 400-54S

$42.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Lift Drum, Keyed
Material: Cast aluminum
Max. Weight (Lb.): 550
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324495 Mfr #: 400-54S
Type: High Lift Drum, KeyedMaterial: Cast aluminum
Max. Weight (Lb.): 550Outside Dia.: 4
Item: DrumsPackage Quantity: 2
Country of Origin (subject to change): China

Description

High Lift Drum, 4 In Keyed, Cast Aluminum, Package Quantity 2

Reviews