KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Lift Drum, 5 1/4 In Coated, PK2

AMERICAN GARAGE DOOR| Zoro #: G0242602| Mfr #: 5250-54SC

$152.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Weight (Lb.): 1000
Material: Cast aluminum
Outside Dia.: 5-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242602 Mfr #: 5250-54SC
Max. Weight (Lb.): 1000Material: Cast aluminum
Outside Dia.: 5-1/4Package Quantity: 2
Item: DrumsFinish: Powder Coated
Type: High Lift Drum, Specialty Coated, KeyedCountry of Origin (subject to change): China

Description

High Lift Drum, 5 1/4 In Coated, Keyed, Cast Aluminum, Powder Coat Finish, Package Quantity 2

Reviews