American Garage Door Supply
Hinge Screw, Self Driller, 1 In., PK24
Mfr # MS1458
Zoro # G0402893
$22.65
49% off
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Outside Dia. 1 in
- Construction Steel
- Type 1/4 in dia Self Driller Hinge Screw
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, Vert, 650 lb Per Drum, PR 1100-18S
- AMERICAN GARAGE DOOR SUPPLY Door Lubricant, Clear, 6.5 oz, Number 400 L400-08
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 18 In TD-PLW218
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 3 In, 1/4 In. Doors EL314
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/2 SJEO, L 4 ft CCD420-2
- AMERICAN GARAGE DOOR SUPPLY Clip Extension Spring Cable Adj, PK2 SPGE-CAC
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 9ft. 4in, For 10ft Door, PR VTSS112-2B
- AMERICAN GARAGE DOOR SUPPLY Fork Extension Spring, 4 In Pulley, PK2 SP-4S
- AMERICAN GARAGE DOOR SUPPLY Bottom Bracket Assembly, 2 In, PR HBS2UD
- AMERICAN GARAGE DOOR SUPPLY Outside T Handle, Chrome, 5/16 x 4-1/2 In LDTH516
- AMERICAN GARAGE DOOR SUPPLY Track Bolts, Steel, 5/8 In, PK16 TBLT1458SS
- American Garage Door Supply Garage Door Hinges