KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hinge Screw, Self Driller, 1 In., PK24

AMERICAN GARAGE DOOR| Zoro #: G1644027| Mfr #: TAOS141W

$20.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Self Driller Hinge Screw With Rubber Washer
Item: Garage Door Fasteners
Length (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644027 Mfr #: TAOS141W
Type: Self Driller Hinge Screw With Rubber WasherItem: Garage Door Fasteners
Length (In.): 1Material: 400 Stainless Steel
Outside Dia.: 1/4"Package Quantity: 24
Country of Origin (subject to change): China

Description

Hinge Screw, Self Driller, Stainless Steel, Length 1 In., Package Quantity 24

Reviews