BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hinge Screw, Self Driller, 1 In., PK24

AMERICAN GARAGE DOOR| Zoro #: G0895991| Mfr #: TAOZ141W

$9.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 24Finish: GalvanizedItem: Garage Door Fasteners
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895991 Mfr #: TAOZ141W
Package Quantity: 24Finish: Galvanized
Item: Garage Door FastenersMaterial: Steel
Construction: SteelType: Self Driller Hinge Screw
Country of Origin (subject to change): China

Description

Garage Door Fasteners, Self Driller Hinge Screw, Steel, Galvanized Finish, Steel, Package Quantity 24

Reviews