SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inside Slide Lock

AMERICAN GARAGE DOOR| Zoro #: G1910517| Mfr #: LIU

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 4-3/4Material: SteelFinish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910517 Mfr #: LIU
Height (In.): 4-3/4Material: Steel
Finish: GalvanizedConstruction: Steel
Package Quantity: 1Item: Steel Garage Door Locking Components
Type: Inside Slide LockWidth (In.): 3-1/4
Depth (In.): 1Country of Origin (subject to change): China

Description

Steel Garage Door Locking Components, Inside Slide Lock, Material Steel, Galvanized Finish, Construction Steel, Package Quantity 1

Reviews