KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

L-Handle With Lock, Blind Mount

AMERICAN GARAGE DOOR| Zoro #: G1033663| Mfr #: LHL55

$29.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: L-Handle With Lock, Blind Mount, For 1/4" To 2" Thick Doors
Item: Steel Garage Door Locking Components
For Use With: 1/4" To 2" Thick Doors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033663 Mfr #: LHL55
Type: L-Handle With Lock, Blind Mount, For 1/4" To 2" Thick DoorsItem: Steel Garage Door Locking Components
For Use With: 1/4" To 2" Thick DoorsPackage Quantity: 1
Construction: SteelFinish: Chrome
Material: steelCountry of Origin (subject to change): United States

Description

L-Handle With Lock, Blind Mount, Steel, Galvanized Finish

Reviews