SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Residential Drum, 4 In Coated, PK2

AMERICAN GARAGE DOOR| Zoro #: G1465791| Mfr #: 400-8SC

$89.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Cast aluminumFinish: Powder CoatedPackage Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465791 Mfr #: 400-8SC
Material: Cast aluminumFinish: Powder Coated
Package Quantity: 2Item: Drums
Outside Dia.: 4Max. Weight (Lb.): 530
Type: Residential Drum, Specialty CoatedCountry of Origin (subject to change): China

Description

Residential Drum, 4 In Coated, Cast Aluminum, Powder Coat Finish, Package Quantity 2

Reviews