KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Residential Drum, 4 In, PK2

AMERICAN GARAGE DOOR| Zoro #: G1617655| Mfr #: 400-8S

$34.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Residential Drum
Item: Drums
Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617655 Mfr #: 400-8S
Type: Residential DrumItem: Drums
Package Quantity: 2Max. Weight (Lb.): 530
Material: Cast aluminumOutside Dia.: 4
Country of Origin (subject to change): China

Description

Residential Drum, 4 In, Cast Aluminum, Package Quantity 2

Reviews