American Garage Door Supply
Sheet Door, 1/16" Door Thickness
Mfr # M201-10X10
Zoro # G0994493
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,772.99
Key Features
- Door Height 10 ft
- Color White
- Opening Height 10 ft
- Opening Width 10 ft
- Insulated No
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness M201HD-10X8
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh M722A-8X4
- AMERICAN GARAGE DOOR SUPPLY Dock Door, Embossed Wht Stl, Painted Acryl IS24-96X90-2W-2STL
- AMERICAN GARAGE DOOR SUPPLY Dock Door Embossed Wht Glvnzd Stl, Painte TSIII-110X108-XX-2STL
- AMERICAN GARAGE DOOR SUPPLY Dock Door, Steel, 7 ft 6 In Hx7 ft 4 In W TSIII-90X90-2W-2FVL
- TMI Swinging Door, 7 x 3 ft, Stainless Steel 999-00314
- CHASE Swinging Door, 8 x 3 ft, Cloud Gray 3696RCGR
- CHASE Swinging Door, 8 x 6 ft, Metallic Gray, PR 7296RDMGR
- ZORO SELECT Dock Shelter, 18 In, For 10 Ft Doors D-750-18
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR AIR2007284BLA
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors D-750-24
- American Garage Door Supply Dock Gates & Doors