Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sheet Door, 1/16" Door Thickness

  • Zoro #: G0994511
  • Mfr #: M201-12X12

$2,200.39

  • End Lock: No
  • Curtain/Slat Gauge: 26
  • Opening Height: 12 ft.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

American Garage Door #M201-12X12 Specifications

  • Zoro #: G0994511
  • Mfr #: M201-12X12
End Lock: No Curtain/Slat Gauge: 26
Opening Height: 12 ft. Door Height: 12 ft
Insulated: No Color: White
Door Seals: No Curtain Wall Mounting: Face Mount
Slat Shape: None Hood Included: No
Door Material: Galvanized Steel Curtain/Door Mounting: Face Mount
Door Width: 4-1/4" Includes Windows: No
Opening Width: 12 ft. Finish: Polyester
Item: Sheet Door Minimum Height Clearance: 13 ft. 11 in.
Roll Up Door Operation: Manual Chain Hoist Door Thickness: 1/16"
Country of Origin (subject to change): United States

Description

Item Sheet Door, Opening Height 12 ft., Opening Width 12 ft., Door Height 12 ft, Door Width 4-1/4 In., Door Material Galvanized Steel, Color White, Door Thickness 1/16 In., Minimum Height Clearance 13 ft. 11 in., Insulated No, Includes Windows No, Curtain/Slat Gauge 26, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape None, Hood Included No, End Lock No, Curtain/Door Mounting Face Mount, Door Seals No

Reviews of American Garage Door #M201-12X12