Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sheet Door, 1/16" Door Thickness

  • Zoro #: G0994563
  • Mfr #: M201-12X8

$1,967.94

  • Curtain/Slat Gauge: 26
  • Curtain Wall Mounting: Face Mount
  • Opening Height: 8 ft.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

American Garage Door #M201-12X8 Specifications

  • Zoro #: G0994563
  • Mfr #: M201-12X8
Curtain/Slat Gauge: 26 Curtain Wall Mounting: Face Mount
Opening Height: 8 ft. Door Material: Galvanized Steel
Door Seals: No Door Height: 8 ft.
Color: White Insulated: No
Curtain/Door Mounting: Face Mount Minimum Height Clearance: 9 ft. 8 in.
Slat Shape: None Includes Windows: No
End Lock: No Item: Sheet Door
Door Thickness: 1/16" Finish: Polyester
Opening Width: 12 ft. Roll Up Door Operation: Manual Chain Hoist
Hood Included: No Door Width: 4-1/4"
Country of Origin (subject to change): United States

Description

Item Sheet Door, Opening Height 8 ft., Opening Width 12 ft., Door Height 8 ft., Door Width 4-1/4 In., Door Material Galvanized Steel, Color White, Door Thickness 1/16 In., Minimum Height Clearance 9 ft. 8 in., Insulated No, Includes Windows No, Curtain/Slat Gauge 26, Finish Polyester, Roll Up Door Operation Manual Chain Hoist, Slat Shape None, Hood Included No, End Lock No, Curtain/Door Mounting Face Mount, Door Seals No

Reviews of American Garage Door #M201-12X8