KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Lift Cable, 1/8 In, 104 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G0748903| Mfr #: CAG18-104

$11.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Galvanized Steel Spring Lift Cable Assembly
Includes: Loop Only
Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748903 Mfr #: CAG18-104
Item: Galvanized Steel Spring Lift Cable AssemblyIncludes: Loop Only
Package Quantity: 2Construction: Steel
Finish: GalvanizedLength (In.): 104
Material: steelOutside Dia.: 1/8
Country of Origin (subject to change): United States

Description

Galvanized Steel Spring Lift Cable Assembly, Material Steel, Galvanized Finish, Length (In.) 104, Outside Dia. 1/8, Construction Steel, Includes Loop Only, Package Quantity 2

Reviews