Spring Lift Cable, 1/8 In, 116 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G1389263| Mfr #: CAS18-116

$34.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stainless Steel Spring Lift Cable Assembly
Includes: Thimble
Length (In.): 116
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389263 Mfr #: CAS18-116
Item: Stainless Steel Spring Lift Cable AssemblyIncludes: Thimble
Length (In.): 116Material: Stainless Steel
Outside Dia.: 1/8Package Quantity: 2
Country of Origin (subject to change): United States

Description

Spring Lift Cable, 1/8 In, Stainless Steel, Length 116 In., Package Quantity 2

Reviews