SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spring Lift Cable, 1/8 In, 140 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G1369977| Mfr #: CAG18-140

$16.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelIncludes: ThimbleFinish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369977 Mfr #: CAG18-140
Material: SteelIncludes: Thimble
Finish: GalvanizedConstruction: Steel
Length (In.): 140Package Quantity: 2
Item: Galvanized Steel Spring Lift Cable AssemblyOutside Dia.: 1/8
Country of Origin (subject to change): United States

Description

Spring Lift Cable, 1/8 In, Steel, Galvanized Finish, Length 140 In., Package Quantity 2

Reviews