KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Lift Cable, 1/8 In, 164 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G1787782| Mfr #: CAG18-164

$18.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Galvanized Steel Spring Lift Cable Assembly
Includes: Thimble
Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787782 Mfr #: CAG18-164
Item: Galvanized Steel Spring Lift Cable AssemblyIncludes: Thimble
Package Quantity: 2Construction: Steel
Finish: GalvanizedLength (In.): 164
Material: steelOutside Dia.: 1/8
Country of Origin (subject to change): United States

Description

Spring Lift Cable, 1/8 In, Steel, Galvanized Finish, Length 164 In., Package Quantity 2

Reviews