HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Spring Lift Cable, 1/8 In, 164 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G0655803| Mfr #: CAS18-164

$49.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless Steel
Includes: Thimble
Outside Dia.: 1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655803 Mfr #: CAS18-164
Material: Stainless SteelIncludes: Thimble
Outside Dia.: 1/8Item: Stainless Steel Spring Lift Cable Assembly
Package Quantity: 2Length (In.): 164
Country of Origin (subject to change): United States

Description

Spring Lift Cable, 1/8 In, Stainless Steel, Length 164 In., Package Quantity 2

Reviews