Spring Lift Cable, 5/32 In, 164 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G0704225| Mfr #: CAG532-164

$40.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Galvanized Steel Spring Lift Cable Assembly
Includes: Thimble
Package Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704225 Mfr #: CAG532-164
Item: Galvanized Steel Spring Lift Cable AssemblyIncludes: Thimble
Package Quantity: 2Construction: Steel
Finish: GalvanizedLength (In.): 164
Material: steelOutside Dia.: 5/32
Country of Origin (subject to change): United States

Description

Spring Lift Cable, 5/32 In, Steel, Galvanized Finish, Length 164 In., Package Quantity 2

Reviews