SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spring Lift Cable, 5/32 In, 164 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G1543315| Mfr #: CAS532-164

$64.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Stainless SteelIncludes: ThimbleLength (In.): 164
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543315 Mfr #: CAS532-164
Material: Stainless SteelIncludes: Thimble
Length (In.): 164Package Quantity: 2
Item: Stainless Steel Spring Lift Cable AssemblyOutside Dia.: 5/32
Country of Origin (subject to change): United States

Description

Spring Lift Cable, 5/32 In, Stainless Steel, Length 164 In., Package Quantity 2

Reviews