KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stainless Steel Bearing, 1 In., PK2

AMERICAN GARAGE DOOR| Zoro #: G2322065| Mfr #: PBSS-AL

$166.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Aluminum Housing
Package Quantity: 2
Inside Dia.: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322065 Mfr #: PBSS-AL
Includes: Aluminum HousingPackage Quantity: 2
Inside Dia.: 1Item: Garage Door Bearings
Material: stainless steelLength (In.): 1
Finish: Stainless steelType: Greasable Bearing
Country of Origin (subject to change): China

Description

Stainless Steel Bearing, Stainless Steel, Stainless Steel Finish, Length 1 In., Package Quantity 2

Reviews