KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Step Plate Horizontal, 3 Hole, PK4

AMERICAN GARAGE DOOR| Zoro #: G1032096| Mfr #: SP3

$4.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Step Plate Horizontal, 3 Hole
Item: Steel Garage Door Locking Components
Package Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032096 Mfr #: SP3
Type: Step Plate Horizontal, 3 HoleItem: Steel Garage Door Locking Components
Package Quantity: 4Construction: Steel
Finish: GalvanizedMaterial: steel
Country of Origin (subject to change): United States

Description

Step Plate Horizontal, 3 Hole, Steel, Galvanized Finish, Package Quantity 4

Reviews