American Garage Door Supply
Extension Spring, 90 lb, 8 ft. Door, PK2
Mfr # SPGE-27X48-90
Zoro # G5005314
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 ft High Garage Doors
- Includes Dasma Color Code Light Blue, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends
- Type 90 lb Pull
- For Use With Mfr. Model Number 8 ft High Garage Doors
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 6ft. 4in., For 7ft Door, PR T207VR
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 90 lb, 7 ft. Door, PK2 SPGE-25X42-90
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 H314
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 H611
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 3 In, 1/4 In. Doors EL314
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, SS, Size 07, PK2 JBS-07
- AMERICAN GARAGE DOOR SUPPLY Sensing Edge Airwave Kit, 12 ft AW-14-12
- AMERICAN GARAGE DOOR SUPPLY Take Up Reel, 18/3 SJTO, Length 20 ft RC-50
- AMERICAN GARAGE DOOR SUPPLY Bottom Bracket Assembly, 2 In, PR HBS2UD
- PRIMELINE TOOLS Garage Door Hinge, Galvanized Steel GD 52104
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 7 ft. Door, PK2 SPGE-25X42-160
- American Garage Door Supply Garage Door Hinges