American Imaginations
12-in. W Above Counter White Vessel Set For Deck Mount Drilling
Mfr # AI-30827
Zoro # G401023889
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Depth 9
- Material Ceramic
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 21.75-in. W Undermount White Vessel Set For Wall Mount Drilling AI-31567
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-23874
- AMERICAN IMAGINATIONS 25" W, Ceramic Top Set AI-22292
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat 2210-7
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White K-2006-0
- KOHLER Verticyl Oval Under-Mount Bathroom Si 2881-0
- KINGSTON BRASS VPB3248 Small Porcelain Pedestal Sink, White VPB3248
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic RVB0432
- KOHLER Honesty Single-Handle Bathroom Sink F 99760-4-CP
- SLOAN Bathroom Sinks Ss3102 Standard Drop-In Sink (1 Hole) 3873102
- CASTELLO USA Juniper 72” Solid Surface Wall-Mounted Bathroom Sink in Black with No Faucet Hole CB-GM-2056-72-B-NH
- American Imaginations Bathroom Sinks