Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

12-in. W Above Counter White Vessel Set For Wall Mount Drilling

  • Zoro #: G001023807
  • Mfr #: AI-31456
$621.07
  • Item: Vessel Set
  • Color: White
  • Weight: 25
See full product details
This item ships free.

American Imaginations #AI-31456 Specifications

  • Zoro #: G001023807
  • Mfr #: AI-31456
  • Item: Vessel Set
  • Color: White
  • Weight: 25
  • Depth: 9
  • Finish: Enamel Glaze
  • Width: 12
  • Height: 4
  • Material: Ceramic
  • Series: Emily
  • Shape: Rectangle
  • Install Type: Above Counter
  • Hardware Color: White
  • Faucet Drilling: Wall Mount
  • Overflow: No
  • Includes Drains: Yes
  • Width Group: 10-in. - 19-in.
  • Faucet Drilling Location: Wall Mount
  • Style: Traditional
  • Number of Sinks: 1
  • Includes Faucets: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This traditional vessel set belongs to the exquisite Emily design series. It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a wall mount faucet.

Reviews of American Imaginations #AI-31456