American Imaginations
13.66" W, Vessel
Mfr # AI-29098
Zoro # G0831357
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 20
- Depth 13.86
- Height 4.72
Explore More Products
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-21065
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set AI-22943
- AMERICAN IMAGINATIONS 20.25-in. W Semi-Recessed White Vessel Set For 3H8-in. Center Faucet AI-31238
- KOHLER Verticyl Square Undermount Bathroom Sink 8188-96
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole CB-GM-2056-48-NH
- KOHLER Lilies Lore Cast Bronze Under-Mount B 14297-MP1
- KOHLER Caxton 15" X 12" Under-Mount Bathroom 2209-96
- NANTUCKET SINKS 17 Inch x 14 Inch Glazed Bottom Undermount GB-17x17-W Oval Ceramic Sink In White GB-17x14-W
- STERLING Sanibel Ov Lav-8 Kwh 442008-0
- HARDWARE RESOURCES 18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow H8910WH
- BESTCARE Best, Basin, DShape, 14-1/2inx12-1/2inx4in WH3775-09
- American Imaginations Bathroom Sinks