Skip to Main Content
customer-service Help
American Imaginations 14" W,  Vessel AI-28191
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$379.33
  • Item: Vessel
  • Mounting Type: Deck Mount
  • Color: White
See full product details
This item ships free.
Total: $379.33

American Imaginations #AI-28191 Specifications

  • Item: Vessel
  • Mounting Type: Deck Mount
  • Color: White
  • Height: 4.9
  • Weight: 20
  • Depth: 14
  • Finish: Enamel Glaze
  • Width: 14
  • Material: Ceramic
  • Installation Type: Above Counter
  • Shape: Round
  • Mounting Location: Deck Mount
  • Style: Modern
  • No. of Bowls: 1
  • Includes Faucet: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•THIS PRODUCT INCLUDE(S): 1x vessel in white color (28191).
•This vessel features a round shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box.
•This vessel is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This vessel features 1 sink. This vessel is made with ceramic.
•The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance.
•1.75-in. standard USA-Canada drain opening. 14-in. Width (left to right). 14-in. Depth (back to front).
•4.9-in. Height (top to bottom). All dimensions are nominal.
•This product can usually be shipped out in 1 day. Quality control approved in Canada.
•Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship.

It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-28191