American Imaginations
14.09" W, Vessel
- Zoro #: G0823900
- Mfr #: AI-27804
Hover or click to zoom Tap to zoom
Key Features
- Item: Vessel
- Mounting Type: Wall Mount
- Color: White
- Weight: 20
- Finish: Enamel Glaze
- Depth: 14.09
- Width: 14.09
- Height: 5.39
$393.99
Subtotal: $393.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand American Imaginations
- MFR #AI-27804
- Zoro #G0823900
- Country of OriginChina
- Category Bathroom Sinks
Dimensions
Depth | 14.09 |
Width | 14.09 |
Height | 5.39 |
Details
Item | Vessel |
Mounting Type | Wall Mount |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
No. of Bowls | 1 |
Includes Faucet | No |
Mounting Location | Wall Mount |
Style | Transitional |
Installation Type | Above Counter |
Shape | Round |
Description
•THIS PRODUCT INCLUDE(S): 1x vessel in white color (27804). •This vessel features a round shape with a transitional style. This product is made for above counter installation. DIY installation instructions are included in the box. •This vessel is designed for a wall mount faucet and the faucet drilling location is on the wall mount. This vessel features 1 sink. This vessel is made with ceramic. •The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. •1.75-in. standard USA-Canada drain opening. 14.09-in. Width (left to right). 14.09-in. Depth (back to front). •5.39-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a wall mount faucet.
Reviews of American Imaginations #AI-27804
Explore more
- AMERICAN IMAGINATIONS 20.25-in. W Wall Mount White Vessel Set For 3H8-in. Center Faucet AI-33938
- AMERICAN IMAGINATIONS 14.75-in. W Above Counter White Vessel Set For Deck Mount Drilling AI-33784
- AMERICAN IMAGINATIONS 13.85" W, Vessel AI-27801
- AMERICAN IMAGINATIONS 20.75" W Rectangle Undermount Sink Set In Biscuit, Gold Hardware, Overflow Drain Incl. AI-24802
- AMERICAN IMAGINATIONS 16.375" W, Vessel AI-27742
- AMERICAN IMAGINATIONS 14.09" W, Vessel AI-28024
- AMERICAN IMAGINATIONS 30.75" W, Ceramic Top Set AI-24045
- AMERICAN IMAGINATIONS 21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29735
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-20628
- AMERICAN IMAGINATIONS 22-in. W Above Counter White Vessel Set For Wall Mount Drilling AI-31468
- AMERICAN IMAGINATIONS 20.25-in. W Above Counter White Vessel Set For 3H8-in. Center Faucet AI-31049
- American Imaginations Bathroom Sinks