Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

15" W CUPC Approved Brushed Nickel Kitchen Sink With Brushed Nickel Finish And 18 Gauge

  • Zoro #: G001022589
  • Mfr #: AI-31718
$640.40
  • Item: Kitchen Sink
  • Gauge: 18
  • Material: Stainless Steel
See full product details
This item ships free.

American Imaginations #AI-31718 Specifications

  • Zoro #: G001022589
  • Mfr #: AI-31718
  • Item: Kitchen Sink
  • Gauge: 18
  • Material: Stainless Steel
  • Finish: Stainless Steel
  • Depth: 15
  • Color: Stainless Steel
  • Weight: 25
  • Width: 15
  • Height: 9
  • Certification: CUPC
  • Shape: Rectangle
  • Includes Faucets: No
  • Width Group: 10-in. - 19-in.
  • Faucet Drilling: Wall Mount
  • Body Type: Handmade Sink
  • Install Type: Undermount
  • Faucet Drilling Location: Wall Mount
  • Overflow: No
  • Style: Modern
  • Hardware Color: Stainless Steel
  • Number of Sinks: 1
  • Includes Drains: No
  • Bowl Corner Radius: 15mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a rectangle shape. This kitchen sink is designed to be installed as a undermount kitchen sink. It is constructed with stainless steel. This kitchen sink comes with a brushed nickel finish in Brushed Nickel color. This modern kitchen sink product is CUPC certified. It is designed for a wall mount faucet.

Reviews of American Imaginations #AI-31718