Skip to Main Content
customer-service Help
American Imaginations

15.94" W, Vessel

American Imaginations 15.94" W,  Vessel AI-27902
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$354.36
  • Item: Vessel
  • Mounting Type: Deck Mount
  • Color: Gold
See full product details
This item ships free.
Total: $354.36

American Imaginations #AI-27902 Specifications

  • Item: Vessel
  • Mounting Type: Deck Mount
  • Color: Gold
  • Height: 5.83
  • Weight: 20
  • Width: 15.94
  • Finish: Enamel Glaze
  • Material: Ceramic
  • Depth: 15.94
  • Mounting Location: Deck Mount
  • Style: Transitional
  • No. of Bowls: 1
  • Includes Faucet: No
  • Shape: Round
  • Installation Type: Above Counter
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•THIS PRODUCT INCLUDE(S): 1x vessel in gold color (27902).
•This vessel features a round shape with a transitional style. This product is made for above counter installation. DIY installation instructions are included in the box.
•This vessel is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This vessel features 1 sink. This vessel is made with ceramic.
•The primary color of this product is gold and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance.
•1.75-in. standard USA-Canada drain opening. 15.94-in. Width (left to right). 15.94-in. Depth (back to front).
•5.83-in. Height (top to bottom). All dimensions are nominal.
•This product can usually be shipped out in 1 day. Quality control approved in Canada.
•Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship.

It features a round shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Gold color. It is designed for a deck mount faucet.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-27902