American Imaginations
16" W 16" D CUPC Certified Round Undermount Sink In Biscuit Color
- Zoro #: G801022819
- Mfr #: AI-403

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $339.11
American Imaginations #AI-403 Specifications
- Zoro #: G801022819
- Mfr #: AI-403
- Item: Undermount Sink
- Color: Biscuit
- Finish: Enamel Glaze
- Material: Ceramic
- Weight: 5
- Width: 16
- Height: 7
- Depth: 16
- Install Type: Undermount
- Includes Faucets: No
- Includes Drains: No
- Number of Sinks: 1
- Hardware Color: Chrome
- Undermount Sinks Color: Biscuit
- Certification: CUPC
- Overflow: Yes
- Width Group: 10-in. - 19-in.
- Shape: Round
- Style: Transitional
- Country of Origin (subject to change): China
Description
•This undermount sink features a round shape with a transitional style. This product is made for undermount installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This undermount sink features 1 sink. •The color of the undermount sink is biscuit. This undermount sink is made with ceramic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is biscuit and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. •16-in. Width (left to right). 16-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x undermount sink in biscuit color (403). It features a round shape. This undermount sink is designed to be installed as an undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in Biscuit color. This transitional undermount sink product is CUPC certified.
Reviews of American Imaginations #AI-403
Explore more
- American Imaginations 30" W, Ceramic Top Set AI-24128
- American Imaginations 24" W, Ceramic Top Set AI-24018
- American Imaginations 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32848
- American Imaginations 30-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29744
- American Imaginations 27.8" W, Ceramic Top AI-28642
- American Imaginations 24" W, Ceramic Top Set AI-21355
- American Imaginations 24" W, Ceramic Top Set AI-22060
- Kohler Demilav Wading Pool Vessel Bathroom Sink 2833-7
- Kohler Tresham 24" Pedestal Bathroom Sink With Single Faucet Hole 2844-1-58
- Kohler Veer 21" Widespread Sink Basin 5247-8-96
- Kohler Veer 24" Single-Hole Sink Basin 5248-1-96
- American Imaginations Bathroom Sinks