American Imaginations
16.1-in. W Above Counter Black Vessel Set For Deck Mount Drilling
Mfr # AI-33358
Zoro # G701023442
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 25
- Height 4.7
- Width 16.1
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29740
- AMERICAN IMAGINATIONS 17.5-in. W Above Counter White Vessel Set For 1 Hole Right Faucet AI-31304
- AMERICAN IMAGINATIONS 16.25-in. W Above Counter White Vessel Set For 1 Hole Left Faucet AI-30934
- KOHLER Kohler, Bathroom Sink, Rect, 15inx10inx5in K-2861-0
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White CB-GM-2056-L
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow RVB0616
- AMERICAN STANDARD Bathroom Sink, 18-1/4 In. W, 12-1/8 In. H 0356015.020
- KOHLER Verticyl Rectangle Under-Mount Bathro 2882-95
- KOHLER Verticyl Oval Under-Mount Bathroom Si 2881-0
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass KVBH31227W8B7
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount 5818-4-7
- American Imaginations Bathroom Sinks