Skip to Main Content
customer-service Help
American Imaginations

16.1-in. W Above Counter Black Vessel Set For Deck Mount Drilling

American Imaginations 16.1-in. W Above Counter Black Vessel Set For Deck Mount Drilling AI-33383
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$826.23
  • Item: Vessel Set
  • Color: Black
  • Height: 4.7
See full product details
This item ships free.
Total: $826.23

American Imaginations #AI-33383 Specifications

  • Item: Vessel Set
  • Color: Black
  • Height: 4.7
  • Depth: 16.1
  • Weight: 30
  • Material: Ceramic
  • Width: 16.1
  • Finish: Enamel Glaze
  • Includes Faucets: Yes
  • Faucet Drilling: Deck Mount
  • Shape: Square
  • Spout Height: 8.66
  • Overflow: No
  • Includes Drains: Yes
  • Hardware Color: Brushed Nickel
  • Number of Sinks: 1
  • Spout Reach: 5.51
  • Install Type: Above Counter
  • Faucet Drilling Location: Deck Mount
  • Width Group: 10-in. - 19-in.
  • Style: Modern
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•This product is a bundle (set of multiple products). This vessel set features a square shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This vessel set is designed for a deck mount faucet and the faucet drilling location is on the deck mount.
•This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is black and it comes with brushed nickel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light).
•Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. 16.1-in. Width (left to right). 16.1-in. Depth (back to front).
•4.7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada.
•Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink drain in brushed nickel color (20324), 1x vessel in black color (28568), 1x bathroom sink faucet in brushed nickel color (28792).

It features a square shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in Black color. It is designed for a deck mount faucet.

Reviews of American Imaginations #AI-33383