This item is Discontinued.

American Imaginations 16.25-in. W Above Counter White Vessel Set For 3H4-in. Left Faucet AI-31191

16.25-in. W Above Counter White Vessel Set For 3H4-in. Left Faucet (Discontinued)

  • Mfr # AI-31191
  • Zoro # G501019218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-31191
Zoro #
G501019218
UPC #
627622311910
Country of Origin
China

Dimensions

Height
4.5
Depth
11.75
Width
16.25
Width Group
10-in. - 19-in.

Details

Item
Vessel Set
Color
White
Weight
25
Finish
Enamel Glaze
Material
Ceramic
Install Type
Above Counter
Shape
Rectangle
Includes Drains
Yes
Includes Faucets
No
Overflow
No
Faucet Drilling
3H4-in.
Style
Transitional
Hardware Color
White
Number of Sinks
1
Faucet Drilling Location
Left

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.