American Imaginations
16.25-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet
Mfr # AI-33595
Zoro # G501021747
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Width 16.25
- Height 4.5
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 17.5" W, Vessel Set AI-15329
- AMERICAN IMAGINATIONS 32" W, Ceramic Top Set AI-24103
- AMERICAN IMAGINATIONS 20-in. W Above Counter White Vessel Set For Deck Mount Drilling AI-33858
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht WH71333
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White UM-16CW
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in WH3776L-09
- KOHLER Bryant Oval Drop-In Bathroom Sink With Single Faucet Hole 2699-1-7
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L 4869004.020
- KOHLER Brazn Rectangle Undercounter Lavatory White 21058-0
- CANTRIO KONCEPTS Cantrio Koncepts MS-005 Stainless Steel Square Vessel Bathroom Sink MS-005
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L 9140047.020
- American Imaginations Bathroom Sinks