American Imaginations
16.25-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet
- Zoro #: G201021115
- Mfr #: AI-33601
Hover or click to zoom Tap to zoom
Key Features
- Item: Vessel Set
- Color: White
- Weight: 30
- Depth: 11.75
- Material: Ceramic
- Width: 16.25
- Finish: Enamel Glaze
- Height: 4.5
$803.36
Subtotal: $803.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand American Imaginations
- MFR #AI-33601
- Zoro #G201021115
- Country of OriginChina
- Category Bathroom Sinks
Dimensions
Depth | 11.75 |
Width | 16.25 |
Height | 4.5 |
Spout Height | 3.54 |
Width Group | 10-in. - 19-in. |
Details
Item | Vessel Set |
Color | White |
Weight | 30 |
Material | Ceramic |
Finish | Enamel Glaze |
Overflow | No |
Faucet Drilling | 1 Hole |
Hardware Color | Brushed Nickel |
Spout Reach | 5.91 |
Includes Faucets | Yes |
Number of Sinks | 1 |
Shape | Rectangle |
Includes Drains | Yes |
Faucet Drilling Location | Left |
Style | Transitional |
Install Type | Wall Mount |
Description
•This product is a bundle (set of multiple products). This vessel set features a rectangle shape with a transitional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This vessel set is designed for a 1 hole faucet and the faucet drilling location is on the left. •This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with brushed nickel hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. •1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 16.25-in. Width (left to right). 11.75-in. Depth (back to front). •4.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (1307), 1x bathroom sink drain in brushed nickel color (20324), 1x bathroom sink faucet in brushed nickel color (28788). It features a rectangle shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-33601
Explore more
- AMERICAN IMAGINATIONS 16.34" W, Vessel AI-27855
- AMERICAN IMAGINATIONS 14.09" W, Vessel AI-27979
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In Biscuit, Brushed Nickel Hardware, Overflow Drain Incl. AI-24849
- AMERICAN IMAGINATIONS 25" W, Ceramic Top Set AI-23901
- AMERICAN IMAGINATIONS 18.25" W CUPC Rectangle Undermount Sink Set In Biscuit, Chrome Hardware AI-22911
- AMERICAN IMAGINATIONS 23.8" W, Vessel AI-28411
- AMERICAN IMAGINATIONS 16.25-in. W Wall Mount White Vessel Set For 1 Hole Right Faucet AI-34067
- KOHLER Pinstripe 2.5 Gpm Single-Function Wal 13137-AK-SN
- AMERICAN IMAGINATIONS 19.5" W, Vessel Set AI-26584
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-24323
- CASTELLO USA Pyramid 36” Solid Surface Wall-Mounted Bathroom Sink in White CB-GM-2053-36-W
- American Imaginations Bathroom Sinks