American Imaginations
16.25" W, Vessel Set
Mfr # AI-26186
Zoro # G0817497
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 30.5
- Finish Enamel Glaze
- Width 16.25
Explore More Products
- AMERICAN IMAGINATIONS 21.75" W, Vessel Set AI-26333
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set AI-24302
- AMERICAN IMAGINATIONS 31.73" W, Ceramic Top AI-29241
- KOHLER Soho 20" X 18" Wall-Mount/Concealed Arm Carrier Arm Bathroom Sink 2054-L-0
- FAUCETURE 25" Stainless Steel Sink W/ Steel Console Sink Base, / Bronze KVSP2522A5
- KINGSTON BRASS 36 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome KVBH3622M8SQ1
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr ELUHAD211550PD
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White VPB3308B
- KOHLER Kallos Under-Mount Bathroom Sink 2361-TG8
- KOHLER Brazn Rectangle Undercounter Lavatory White 21058-0
- FAUCETURE Dreyfuss 31" Console Sink W/ SS Leg (Sgl Faucet Hole), White/ Nickel KVPB3122716
- American Imaginations Bathroom Sinks