Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16.34-in. W Above Counter White Vessel Set For 1 Hole Center Faucet

  • Zoro #: G001023302
  • Mfr #: AI-33439
$630.47
  • Item: Vessel Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
This item ships free.

American Imaginations #AI-33439 Specifications

  • Zoro #: G001023302
  • Mfr #: AI-33439
  • Item: Vessel Set
  • Color: White
  • Finish: Enamel Glaze
  • Height: 5.31
  • Width: 16.34
  • Weight: 25
  • Material: Ceramic
  • Depth: 12.2
  • Includes Drains: Yes
  • Style: Traditional
  • Faucet Drilling: 1 Hole
  • Hardware Color: Brushed Nickel
  • Shape: Rectangle
  • Width Group: 10-in. - 19-in.
  • Number of Sinks: 1
  • Install Type: Above Counter
  • Includes Faucets: No
  • Overflow: Yes
  • Faucet Drilling Location: Center
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-33439