American Imaginations
16.34-in. W Above Counter White Vessel Set For 3H4-in. Center Faucet
- Zoro #: G701024340
- Mfr #: AI-33447

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $504.34
American Imaginations #AI-33447 Specifications
- Zoro #: G701024340
- Mfr #: AI-33447
- Item: Vessel Set
- Color: White
- Weight: 25
- Finish: Enamel Glaze
- Depth: 12.2
- Width: 16.34
- Height: 5.31
- Material: Ceramic
- Hardware Color: Oil Rubbed Bronze
- Faucet Drilling Location: Center
- Includes Faucets: No
- Includes Drains: Yes
- Faucet Drilling: 3H4-in.
- Install Type: Above Counter
- Style: Traditional
- Overflow: Yes
- Shape: Rectangle
- Width Group: 10-in. - 19-in.
- Number of Sinks: 1
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This vessel set features a rectangle shape with a traditional style. This product is made for above counter installation. DIY installation instructions are included in the box. This vessel set is designed for a 3h4-in. faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with oil rubbed bronze hardware. Constructed with lead-free brass, ensuring strength and durability. •Solid bulky brass feel (not cheap and light). Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. 16.34-in. Width (left to right). •12.2-in. Depth (back to front). 5.31-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink drain in oil rubbed bronze color (20329), 1x vessel in white color (28517). It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.
Reviews of American Imaginations #AI-33447
Explore more
- American Imaginations 21-in. W 3H8-in. Ceramic Top Set In White Color - Overflow Drain Incl. AI-29687
- American Imaginations 23.75" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-16670
- American Imaginations 35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33023
- American Imaginations 32-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32498
- American Imaginations 18.25-in. W Drop In White Vessel Set For 1 Hole Center Faucet AI-31153
- American Imaginations 19.25-in. W Above Counter White Vessel Set For 1 Hole Right Faucet AI-33844
- American Imaginations 30-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32882
- American Imaginations 16.1-in. W Above Counter Black Vessel Set For Deck Mount Drilling AI-33358
- Kohler Iron/Impressions Ci Itb, 43 In, 8Cc 3052-8-7
- American Imaginations Bathroom Sinks