Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16.34-in. W Above Counter White Vessel Set For 3H8-in. Center Faucet

  • Zoro #: G001020646
  • Mfr #: AI-33560
$1,128.85
  • Item: Vessel Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
This item ships free.

American Imaginations #AI-33560 Specifications

  • Zoro #: G001020646
  • Mfr #: AI-33560
  • Item: Vessel Set
  • Color: White
  • Finish: Enamel Glaze
  • Width: 16.34
  • Weight: 30
  • Material: Ceramic
  • Depth: 12.2
  • Height: 5.31
  • Includes Faucets: Yes
  • Style: Traditional
  • Install Type: Above Counter
  • Spout Height: 5.393
  • Hardware Color: Chrome
  • Shape: Rectangle
  • Faucet Drilling Location: Center
  • Spout Reach: 8.07
  • Faucet Drilling: 3H8-in.
  • Width Group: 10-in. - 19-in.
  • Number of Sinks: 1
  • Includes Drains: Yes
  • Overflow: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.

Reviews of American Imaginations #AI-33560