American Imaginations
16.34-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet
Mfr # AI-33457
Zoro # G301024283
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 25
- Width 16.34
- Material Ceramic
- Height 5.31
Explore More Products
- AMERICAN IMAGINATIONS 22.75" W, Vessel Set AI-15465
- AMERICAN IMAGINATIONS 18.25" W CUPC Rectangle Undermount Sink Set In Biscuit, Chrome Hardware, Overflow Drain Incl. AI-25976
- AMERICAN IMAGINATIONS 14.09" W, Vessel AI-27982
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H 0954004EC.020
- KOHLER Bakersfield 31" X 22" X 8-5/8" Under 5832-5U-0
- FAUCETURE EV4158 Elements Vessel Sink, White EV4158
- FAUCETURE KVPB30M86ST Dreyfuss 30" Console Sink Set, Marble White/Polished Nickel KVPB30M86ST
- AMERICAN STANDARD Lucerne Wall-Hung Lava Cho Wht 0356.041.020
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic RVB0424
- NOVATTO Mini 12-inch Round White Porcelain Sink, No Overflow NP-208206
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L 9140013.020
- American Imaginations Bathroom Sinks