American Imaginations
16.5-in. W Above Counter White Vessel Set For 1 Hole Right Faucet
Mfr # AI-31552
Zoro # G801018898
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 25
- Height 3.75
- Material Ceramic
- Depth 12
Explore More Products
- AMERICAN IMAGINATIONS 19.25" W CUPC Oval Undermount Sink Set In White, Oil Rubbed Bronze Hardware, Overflow Drain Incl. AI-31775
- AMERICAN IMAGINATIONS 35.5" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-32765
- AMERICAN IMAGINATIONS 32" W, Ceramic Top Set AI-24114
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount 0356028.020
- NOVATTO Rectangular White Porcelain Vessel Sink with Brushed Nickel Drain Set NP-01321BN
- KOHLER Compass Drop-In/Under-Mount Bathroom 2298-0
- KOHLER Kallos Under-Mount Bathroom Sink 2361-B11
- KOHLER Lilies Lore Cast Bronze Under-Mount B 14297-MP1
- FAUCETURE KVPB36M87ST Dreyfuss 36" Console Sink Set, Marble White/Brushed Brass KVPB36M87ST
- KOHLER Lavatory Grid Drain Without Overflow 7129-SN
- AMERICAN STANDARD Townsend Ped Lav Leg-Wht 0039.001.020
- American Imaginations Bathroom Sinks