Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

16.5-in. W Above Counter White Vessel Set For Deck Mount Drilling

  • Zoro #: G001020240
  • Mfr #: AI-31364
Tap to zoom
Hover or click to zoom
$630.70
  • Item: Vessel Set
  • Color: White
  • Material: Ceramic
See full product details
This item ships free.

American Imaginations #AI-31364 Specifications

  • Zoro #: G001020240
  • Mfr #: AI-31364
  • Item: Vessel Set
  • Color: White
  • Material: Ceramic
  • Height: 4.75
  • Width: 16.5
  • Weight: 25
  • Depth: 16.5
  • Finish: Enamel Glaze
  • Shape: Square
  • Overflow: No
  • Width Group: 10-in. - 19-in.
  • Faucet Drilling Location: Deck Mount
  • Style: Modern
  • Number of Sinks: 1
  • Includes Faucets: No
  • Faucet Drilling: Deck Mount
  • Install Type: Above Counter
  • Includes Drains: Yes
  • Hardware Color: Oil Rubbed Bronze
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a square shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.

Reviews of American Imaginations #AI-31364