American Imaginations
17.5-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet
Mfr # AI-31282
Zoro # G601021456
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Width 17.5
- Height 5
- Depth 11
Explore More Products
- AMERICAN IMAGINATIONS 16.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32962
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top Set AI-23826
- AMERICAN IMAGINATIONS 16.34-in. W Wall Mount White Vessel Set For 3H8-in. Center Faucet AI-33532
- KOHLER Honesty Single-Handle Bathroom Sink F 99760-4-CP
- KOHLER Cape Dory 33" X 22" X 9-5/8" Under-Mo 5864-5U-0
- BESTCARE Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H WH3775--3373
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhiteBrushed Brass KVBH3022M87
- ALFI BRAND ALFI brand ABC116 White 20" Small Rectangular Wall Mounted Ceramic Sink with Faucet Hole ABC116
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount 0356028.020
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass KVPB25227W47
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole ABC803
- American Imaginations Bathroom Sinks