Skip to Main Content
customer-service Help
American Imaginations

17.5-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet

American Imaginations 17.5-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet AI-31306
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$508.99
  • Item: Vessel Set
  • Color: White
  • Depth: 11
See full product details
This item ships free.
Total: $508.99

American Imaginations #AI-31306 Specifications

  • Item: Vessel Set
  • Color: White
  • Depth: 11
  • Width: 17.5
  • Finish: Enamel Glaze
  • Height: 5
  • Material: Ceramic
  • Weight: 25
  • Includes Drains: Yes
  • Faucet Drilling: 1 Hole
  • Hardware Color: White
  • Install Type: Wall Mount
  • Shape: Unique
  • Style: Transitional
  • Overflow: Yes
  • Number of Sinks: 1
  • Width Group: 10-in. - 19-in.
  • Includes Faucets: No
  • Faucet Drilling Location: Left
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•This product is a bundle (set of multiple products). This vessel set features a unique shape with a transitional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This vessel set is designed for a 1 hole faucet and the faucet drilling location is on the left.
•Comes with an overflow for safety. This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with white hardware. Smooth non-porous surface; prevents from discoloration and fading.
•Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 17.5-in. Width (left to right).
•11-in. Depth (back to front). 5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada.
•Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (1767), 1x bathroom sink drain in white color (20319).

It features a unique shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-31306