American Imaginations
17.5-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet
Mfr # AI-34231
Zoro # G901019320
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 44.5
- Height 5
- Material Ceramic
- Width 17.5
Explore More Products
- AMERICAN IMAGINATIONS 20.75" W, Undermount Sink Set AI-22718
- AMERICAN IMAGINATIONS 16.25-in. W Wall Mount White Vessel Set For 1 Hole Right Faucet AI-34065
- AMERICAN IMAGINATIONS 20" W, Vessel Set AI-15041
- KOHLER Whitehaven Self-Trimming 35-11/16 6488-0
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink 29471-HD2-7
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in WH3776R-09
- ALFI BRAND ALFI brand ABC910 White 22" Oval Above Mount Ceramic Sink with Faucet Hole ABC910
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White with No Faucet Hole CB-GM-2066-48-NH
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel VPB28140W88
- KOHLER Bryant Round Drop-In Bathroom Sink With 8" Widespread Faucet Holes 2714-8-7
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole 2075-1-96
- American Imaginations Bathroom Sinks