American Imaginations
17.5-in. W Wall Mount White Vessel Set For 1 Hole Right Faucet
Mfr # AI-34258
Zoro # G101022854
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 45
- Depth 11
- Finish Enamel Glaze
- Width 17.5
Explore More Products
- AMERICAN IMAGINATIONS 16.34-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-33564
- AMERICAN IMAGINATIONS 19.88" W 3H4" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30600
- AMERICAN IMAGINATIONS 21" W, Vessel Set AI-17858
- DAWN Dawn CASN103000 Contemporary Vessel Above-Counter Round Ceramic Art Basin with Single hole for faucet & Overflow - 5.875 x 18.125 x 18.125 in. CASN103000
- EAGO EAGO BH003 White Ceramic 32"x19" Rectangular Drop In Sink BH003
- AMERICAN STANDARD Lucerne Wall-Hung Lava Cho Wht 0356.041.020
- ADVANCE TABCO Stainless Steel Bathroom Sink, With Faucet, Bowl Size 9" x 9" x 5" 7-PS-22
- COLUMBIAN HOME Granite Ware Ceramic Over Steel Blancher 7.5 qt Black 319806
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow RVB0616
- AMERICAN STANDARD Townsend Ped Lav Leg-Wht 0039.001.020
- ELKAY Sink, SS", Top Bar D117192
- American Imaginations Bathroom Sinks