Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

17.5-in. W Wall Mount White Vessel Set For 3H8-in. Center Faucet

  • Zoro #: G001023012
  • Mfr #: AI-34015
$1,122.44
  • Item: Vessel Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
Out of Stock

American Imaginations #AI-34015 Specifications

  • Zoro #: G001023012
  • Mfr #: AI-34015
  • Item: Vessel Set
  • Color: White
  • Finish: Enamel Glaze
  • Material: Ceramic
  • Weight: 29.5
  • Width: 17.5
  • Height: 3.75
  • Depth: 17.5
  • Includes Drains: Yes
  • Style: Modern
  • Width Group: 10-in. - 19-in.
  • Shape: Square
  • Install Type: Wall Mount
  • Spout Reach: 4.928
  • Includes Faucets: Yes
  • Faucet Drilling Location: Center
  • Hardware Color: Chrome
  • Number of Sinks: 1
  • Overflow: No
  • Spout Height: 3.057
  • Faucet Drilling: 3H8-in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a square shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.

Reviews of American Imaginations #AI-34015