American Imaginations
17.5" W, Vessel Set
Mfr # AI-15309
Zoro # G0848726
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 40
- Finish Enamel Glaze
- Depth 11
Explore More Products
- AMERICAN IMAGINATIONS 16.14" W, Vessel AI-27910
- AMERICAN IMAGINATIONS 18.25" W Rectangle Undermount Sink Set In Biscuit, Chrome Hardware AI-26725
- AMERICAN IMAGINATIONS 19.9" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30457
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink 29471-FP2-7
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" 12-654
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow NP-01134BW
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White CB-GM-2066-72
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White K-1997-SS1R-0
- KOHLER July Single-Handle Bathroom Sink Fau 16027-4-CP
- KINGSTON BRASS 36 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome KVBH3622M8SQ1
- NOVATTO Mini 12-inch Round White Porcelain Sink, No Overflow NP-208206
- American Imaginations Bathroom Sinks