American Imaginations
17.75-in. W Above Counter White Vessel Set For 1 Hole Right Faucet
Mfr # AI-31319
Zoro # G901024195
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 25
- Width 17.75
- Material Ceramic
- Height 4.5
Explore More Products
- AMERICAN IMAGINATIONS 19.75" W, Vessel Set AI-15241
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set AI-13238
- AMERICAN IMAGINATIONS 35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-29824
- ALFI BRAND ALFI brand ABC116 White 20" Small Rectangular Wall Mounted Ceramic Sink with Faucet Hole ABC116
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass KVPB31227W4BB
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone 021-2445-06
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht WH71333
- ZURN Lavatory Sink, Vitreous China, White, Wall Mount Bowl Size 16" Z5324-PED
- FAUCETURE EVA20156 Solid Surface Matte Stone Single-Bowl Bathroom Sink, Matte Wht EVA20156
- KOHLER Brazn Pill Undercounter Lavatory White 21057-0
- KOHLER Vox Oval Vessel Bathroom Sink 99183-0
- American Imaginations Bathroom Sinks